Axial tapered roller bearing Timken
Inner diameter | 60 mm |
---|---|
Outer diameter | 112.712 mm |
Width | 30.048 mm |
Packaged dimensions (D x W x H) | 116,0272x116,0272x39,7256 mm |
---|---|
Package weight | 773,8 g |
Inner diameter | 60 mm |
Outer diameter | 112.712 mm |
Width | 30.048 mm |
Material | Stamped Steel (Cage) |
Cage | Steel |
Basic static load, axial - C0a | 191000 N |
Basic dynamic load, axial - Ca | 139000 N |
Usually arrives within 14 working days