Timken Tapered Roller Bearing 09000
Inner diameter | 20.625 mm |
---|---|
Outer diameter | 49.23 mm |
Width | 8.81 mm |
Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
---|---|
Package weight | 101,6 g |
Inner diameter | 20.625 mm |
Outer diameter | 49.23 mm |
Width | 8.81 mm |
Material | steel |
Cage | steel |
Usually arrives within 14 working days