• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Bearing technology(69,203)
  • Linear technology(949)
  • Drive & Conveyor technology(1,218)
  • Belts and Chains(29,863)
  • Couplings and connecting elements(1,298)
  • Mechanical transmission sealing(7,845)
  • Damping technology(58)
  • Mechanical lubrication technology(545)
See Mechanical Power Transmission
  • Spherical plain bearings / Plain bushes(1,842)
  • Rolling bearings(48,992)
  • Housing units / Bearing housings(12,518)
  • Maintenance/accessory/service(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
TIMKEN 72218C-99401 TAPERED ROLLER BEARING

TIMKEN 72218C-99401 TAPERED ROLLER BEARING


Axial tapered roller bearing Timken

References
timken:72218C/72487
rubix:133A2954
ean:0053893658704
brand logo
brand logo
brand logo
brand logo

Product details
Technical specifications

Product details : TIMKEN 72218C-99401 TAPERED ROLLER BEARING


Technical specifications


Attributes
No attributes to display for this product
£ 166.68 excl. VAT
/ Each
£ 200.02 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

TIMKEN HM926749-20024 TAPERED ROLLER BEARING CONETIMKEN 25518-20024 TAPERED ROLLER BEARING CUPTIMKEN 14137A-20082 TAPERED ROLLER BEARING CONETIMKEN 936-90092 DOUBLE ROW TAPERED ROLLER BEARINGTIMKEN 14276B-20024 TAPERED ROLLER BEARING FLANGED CUPTIMKEN LM603049-20024 TAPERED ROLLER BEARING CONETIMKEN 393A-20024 TAPERED ROLLER BEARING CUPTIMKEN 6277-99401 TAPERED ROLLER BEARINGTIMKEN 44143-99401 TAPERED ROLLER BEARINGTIMKEN 799A-90142 DOUBLE ROW TAPERED ROLLER BEARINGTIMKEN 71751DC-20081 TAPERED ROLLER BEARING DOUBLE CUPTIMKEN 28584-99401 TAPERED ROLLER BEARINGTIMKEN 28579-20024 TAPERED ROLLER BEARING CONETIMKEN H715332-70000 TAPERED ROLLER BEARING CONETIMKEN 414-20024 TAPERED ROLLER BEARING CUP

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories