Timken Tapered Roller Bearing 28500
Inner diameter | 49.987 mm |
---|---|
Outer diameter | 89.98 mm |
Width | 24.75 mm |
Packaged dimensions (D x W x H) | 87,884x87,884x37,846 mm |
---|---|
Package weight | 470,4 g |
Inner diameter | 49.987 mm |
Outer diameter | 89.98 mm |
Width | 24.75 mm |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days