Axial tapered roller bearing Timken
Inner diameter | 82.55 mm |
---|---|
Outer diameter | 107.188 mm |
Width | 33.338 mm |
Packaged dimensions (D x W x H) | 139,7x139,7x47,752 mm |
---|---|
Package weight | 1060 g |
Inner diameter | 82.55 mm |
Outer diameter | 107.188 mm |
Width | 33.338 mm |
Usually arrives within 14 working days