References
Timken:580/572B
Rubix:101A3587
EAN:0013992329561


Technical specifications
| Inner diameter | 82.55 mm |
|---|---|
| Outer diameter | 139.992 mm |
| Width | 14.288 mm |
Product details : TIMKEN 580-99403 TAPERED ROLLER BEARING WITH FLANGE
Like the TS bearing design, the TSF design consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft. TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Technical specifications
Attributes
| Inner diameter | 82.55 mm |
|---|---|
| Outer diameter | 139.992 mm |
| Width | 14.288 mm |
| Weight | 2.2 kg |
| Series | 575 |
| Cage | steel |
| Thickness | 6.35 mm |
| Type of bearing | tapered roller bearing with flange (tsf) |
| Basic static load, axial - C0a | 291000 N |
| Basic dynamic load, axial - Ca | 37100 N |
Show UNSPSC/ECL@SS
£ 267.94 excl. VAT
/ Each
£ 321.53 incl. VAT
- Usually arrives within 14 working days