Timken Tapered Roller Bearing A5000
Inner diameter | 17.455 mm |
---|---|
Outer diameter | 36.53 mm |
Width | 11.11 mm |
Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
---|---|
Package weight | 29,9 g |
Inner diameter | 17.455 mm |
Outer diameter | 36.53 mm |
Width | 11.11 mm |
Material | steel |
Cage | steel |
Usually arrives within 14 working days