Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
TIMKEN 61903 DEEP GROOVE BALL BEARING
Deep groove ball bearing Timken 61903, Outer diameter: 30 mm | Width: 7 mm | Inner diameter: 17 mm
Deep groove ball bearing Timken
References
timken:
61903
rubix:
396A1401
ean:
0053893772004
Technical specifications
Inner diameter
17
mm
Outer diameter
30
mm
Width
7
mm
Product details
Technical specifications
Product details : TIMKEN 61903 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
17
mm
Outer diameter
30
mm
Width
7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.33
excl. VAT
/
Each
£
7.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing NTN 6926LLU/2AS, Outer diameter: 180 mm | Width: 24 mm | Inner diameter: 130 mm
Deep groove ball bearing Timken 6024-Z, Outer diameter: 180 mm | Width: 28 mm | Inner diameter: 120 mm
Deep groove ball bearing RHP R4-2Z
Deep groove ball bearing SNR 6320.ZZ, Outer diameter: 215 mm | Width: 47 mm | Inner diameter: 100 mm
Deep groove ball bearing SKF W 6002-2RS1, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm
Deep groove ball bearing NTN 6224LLU/2AS, Outer diameter: 215 mm | Width: 40 mm | Inner diameter: 120 mm
Deep groove ball bearing FAG 6220-M-J20AA-C3, Outer diameter: 180 mm | Width: 34 mm | Inner diameter: 100 mm
Deep groove ball bearing SNR 6003NREE, Outer diameter: 35 mm | Width: 10 mm | Inner diameter: 17 mm
Deep groove ball bearing SNR 6307.NR.Z, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Deep groove ball bearing SNR 6007C3, Outer diameter: 62 mm | Width: 14 mm | Inner diameter: 35 mm
Deep groove ball bearing NSK 6838, Outer diameter: 240 mm | Width: 24 mm | Inner diameter: 190 mm
Deep groove ball bearing NTN 6213NR, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm
Deep groove ball bearing Timken ER 28, Outer diameter: 84.836 mm | Width: 50.292 mm | Inner diameter: 44.45 mm
Deep groove ball bearing SKF 6316 M/C4VL0241, Outer diameter: 170 mm | Width: 39 mm | Inner diameter: 80 mm
Deep groove ball bearing FAG 6005-2Z-C3, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm