Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
TIMKEN 61913 DEEP GROOVE BALL BEARING
Deep groove ball bearing Timken 61913, Outer diameter: 90 mm | Width: 13 mm | Inner diameter: 65 mm
Deep groove ball bearing Timken
References
timken:
61913
rubix:
396A1412
ean:
0053893772318
Technical specifications
Inner diameter
65
mm
Outer diameter
90
mm
Width
13
mm
Product details
Technical specifications
Product details : TIMKEN 61913 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
65
mm
Outer diameter
90
mm
Width
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.73
excl. VAT
/
Each
£
36.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing SNR 6008.EEC3, Outer diameter: 68 mm | Width: 15 mm | Inner diameter: 40 mm
Deep groove ball bearing Timken 6011-2Z/C3, Outer diameter: 90 mm | Width: 18 mm | Inner diameter: 55 mm
Deep groove ball bearing NTN 6301LLBC3/5K, Outer diameter: 37 mm | Width: 12 mm | Inner diameter: 12 mm
Deep groove ball bearing Timken 6009-Z/C3, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm
Deep groove ball bearing SKF 6002/W64, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm
Deep groove ball bearing NSK 16003, Outer diameter: 35 mm | Width: 8 mm | Inner diameter: 17 mm
Deep groove ball bearing NSK 6410C3, Outer diameter: 130 mm | Width: 31 mm | Inner diameter: 50 mm
Deep groove ball bearing NTN 6040C3, Outer diameter: 310 mm | Width: 51 mm | Inner diameter: 200 mm
Deep groove ball bearing Timken 16006/C3, Outer diameter: 55 mm | Width: 9 mm | Inner diameter: 30 mm
Deep groove ball bearing SKF 6310-2RS1NR, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Deep groove ball bearing RHP 1350-50EC, Outer diameter: 90 mm | Inner diameter: 50 mm
Deep groove ball bearing SKF 6001-ZTN9/C3LT, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm
Deep groove ball bearing FAG 6405-A, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 25 mm
Deep groove ball bearing NTN 6213ZZ/5K, Outer diameter: 120 mm | Width: 23 mm | Inner diameter: 65 mm
Deep groove ball bearing Timken 6005-RS, Outer diameter: 47 mm | Width: 12 mm | Inner diameter: 25 mm