Deep groove ball bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 80 mm |
Width | 21 mm |
Logistic Weight | 515 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 80 mm |
Width | 21 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 64..-A |
Material | Steel |
Reference speed | 10100 rpm |
Limit speed | 12400 rpm |
Basic static load, radial - C0r | 19450 N |
Basic dynamic load, radial - Cr | 36120 N |
Usually arrives within 14 working days