Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thin section bearing
TIMKEN 61805-C3 DEEP GROOVE BALL BEARING
Thin section bearing Timken 61805/C3, Outer diameter: 37 mm | Width: 7 mm | Inner diameter: 25 mm
Thin section bearing Timken
References
timken:
61805/C3
rubix:
396A1374
ean:
0053893771403
Technical specifications
Inner diameter
25
mm
Outer diameter
37
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 61805-C3 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
25
mm
Outer diameter
37
mm
Width
7
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.52
excl. VAT
/
Each
£
6.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Thin section bearing NTN 6826C3, Outer diameter: 165 mm | Width: 18 mm | Inner diameter: 130 mm
Thin section bearing NTN 6810JRLLUC3/5K, Outer diameter: 65 mm | Width: 7 mm | Inner diameter: 50 mm
Thin section bearing NTN 6822LLB/5K, Outer diameter: 140 mm | Width: 16 mm | Inner diameter: 110 mm
Thin section bearing NTN 6810JR, Outer diameter: 65 mm | Width: 7 mm | Inner diameter: 50 mm
Thin section bearing NTN 6821ZZ/5K, Outer diameter: 130 mm | Width: 13 mm | Inner diameter: 105 mm
Thin section bearing SKF 61809-2RS1, Outer diameter: 58 mm | Width: 7 mm | Inner diameter: 45 mm
Thin section bearing SKF W 61804-2RZ, Outer diameter: 32 mm | Width: 7 mm | Inner diameter: 20 mm
Thin section bearing SKF 61807-2RS1, Outer diameter: 47 mm | Width: 7 mm | Inner diameter: 35 mm
Thin section bearing SKF 61852 MA/C3, Outer diameter: 320 mm | Width: 28 mm | Inner diameter: 260 mm
Thin section bearing SKF 61814-2RZ, Outer diameter: 90 mm | Width: 10 mm | Inner diameter: 70 mm
Thin section bearing SKF 61820-2RS1, Outer diameter: 125 mm | Width: 13 mm | Inner diameter: 100 mm
Thin section bearing FAG 7256-B-MP-UA, Outer diameter: 500 mm | Width: 80 mm | Inner diameter: 280 mm
Thin section bearing SKF 61818/W64F, Outer diameter: 115 mm | Width: 13 mm | Inner diameter: 90 mm
Thin section bearing NTN 6822C3, Outer diameter: 140 mm | Width: 16 mm | Inner diameter: 110 mm
Thin section bearing SKF 61805/C3, Outer diameter: 37 mm | Width: 7 mm | Inner diameter: 25 mm