Deep Groove Ball Bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 90 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 10x90x90 mm |
---|---|
Logistic Weight | 139,2 g |
Inner diameter | 70 mm |
Outer diameter | 90 mm |
Width | 10 mm |
Sealing | two metal shields |
Bearing Clearance | cn |
Series | 618.. |
Material | bearing steel |
Reference speed | 15000 rpm |
Limit speed | 7500 rpm |
Usually arrives within 14 working days