Thin section bearing NTN 6822C3, Outer diameter: 140 mm | Width: 16 mm | Inner diameter: 110 mm
NTN - Deep Groove Ball Bearing - 6822C3
See technical informationSee documentsReferences
NTN:6822C3
Rubix:205A0799
EAN:4547359414073



Documents
Product details : NTN 6822C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x140x16 mm |
|---|---|
| Logistic Weight | 560 g |
| Inner diameter | 110 mm |
| Outer diameter | 140 mm |
| Width | 16 mm |
| Sealing | open |
| Cage | steel |
| Bearing Clearance | c3 |
| Series | 6800 |
| Basic static load, radial - C0r | 28200 N |
| Basic dynamic load, radial - Cr | 27500 N |
Show UNSPSC/ECL@SS
£ 92.34 excl. VAT
/ Each
£ 110.81 incl. VAT
- Delivery usually within ( 3 ) days
