Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
TIMKEN 61903-C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing Timken 61903/C3, Outer diameter: 30 mm | Width: 7 mm | Inner diameter: 17 mm
Deep groove ball bearing Timken
References
timken:
61903/C3
rubix:
396A1402
ean:
0053893772028
Technical specifications
Inner diameter
17
mm
Outer diameter
30
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 61903-C3 DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
17
mm
Outer diameter
30
mm
Width
7
mm
Bearing Clearance
c3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.98
excl. VAT
/
Each
£
8.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing FAG 6211-C-2HRS-C3, Outer diameter: 100 mm | Width: 21 mm | Inner diameter: 55 mm
Deep groove ball bearing NTN 6308NR, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Deep groove ball bearing FAG 6032-2Z, Outer diameter: 240 mm | Width: 38 mm | Inner diameter: 160 mm
Deep groove ball bearing SKF 6009-2RS1/GFJ, Outer diameter: 75 mm | Width: 16 mm | Inner diameter: 45 mm
Deep groove ball bearing FAG 6409-C, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 45 mm
Deep groove ball bearing SNR 6001.EEC3, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm
Deep groove ball bearing SNR 6207.Z, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Deep groove ball bearing SKF 6317/C3VL0241, Outer diameter: 180 mm | Width: 41 mm | Inner diameter: 85 mm
Deep groove ball bearing NSK 6308C3, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Deep groove ball bearing NSK 6208C3, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Deep groove ball bearing NTN 6307U1, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Deep groove ball bearing SKF 6204 NR/C3, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearing SKF 6210-2Z/VA201, Outer diameter: 90 mm | Width: 20 mm | Inner diameter: 50 mm
Deep groove ball bearing NTN 6307LU, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Deep groove ball bearing FAG 6310-C-2HRS, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm