Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 14130-99403 TAPERED ROLLER BEARING
Tapered roller bearing Timken 14130/14274
Tapered roller bearing Timken
References
timken:
14130/14274
rubix:
100A7729
ean:
0053893792781
Product details
Technical specifications
Product details : TIMKEN 14130-99403 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.22
excl. VAT
/
Each
£
53.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken M 88043/M88010
Tapered roller bearing NSK 30226J, Outer diameter: 230 mm | Inner diameter: 130 mm | Width: 43.75 mm
Tapered roller bearing Timken HH 932132-90019
Tapered roller bearing NTN 30224U, Outer diameter: 215 mm | Inner diameter: 120 mm | Width: 43.5 mm
Tapered roller bearing Timken 52387/52618, Outer diameter: 157.163 mm | Inner diameter: 98.425 mm | Width: 36.513 mm
Tapered roller bearing Timken 3320, Outer diameter: 80.167 mm | Width: 23.812 mm
Tapered roller bearing Timken 14132T/14276, Outer diameter: 69.01 mm | Inner diameter: 33.33 mm | Width: 19.85 mm
Tapered roller bearing NTN 4T-332A, Outer diameter: 80 mm | Inner diameter: 46.038 mm | Width: 17.826 mm
Tapered roller bearing Timken 535, Inner diameter: 44.45 mm | Width: 36.957 mm
Tapered roller bearing NTN 4T-2780/2720, Outer diameter: 76.2 mm | Inner diameter: 36.487 mm | Width: 23.812 mm
Tapered roller bearing Timken LM 117949/LM117910
Tapered roller bearing NTN 4T-67787/67720, Outer diameter: 247.65 mm | Inner diameter: 174.625 mm | Width: 47.625 mm
Tapered roller bearing Timken 67388-90106, Outer diameter: 200.025 mm | Inner diameter: 127 mm | Width: 101.6 mm
Tapered roller bearing Timken NA798, Inner diameter: 127 mm | Width: 53.975 mm
Tapered roller bearing Timken 350A/352