Tapered Roller Bearing Cone
Inner diameter | 127 mm |
---|---|
Width | 53.975 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 219,2x219,2x58,8 mm |
---|---|
Package weight | 3994,8 g |
Inner diameter | 127 mm |
Width | 53.975 mm |
Bearing Clearance | CN |
Series | NA |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days