Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 350A-99402 TAPERED ROLLER BEARING
Tapered roller bearing Timken 350A/352
Tapered roller bearing Timken
References
timken:
350A/352
rubix:
101A0314
ean:
0053893785431
Product details
Technical specifications
Product details : TIMKEN 350A-99402 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
103.69
excl. VAT
/
Each
£
124.43
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing SKF LM 757049/010, Outer diameter: 406.4 mm | Inner diameter: 304.8 mm | Width: 63.5 mm
Tapered roller bearing Timken NA782, Inner diameter: 104.775 mm
Tapered roller bearing NSK 32205J, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 18 mm
Tapered roller bearing FAG 32211-XL, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 25 mm
Tapered roller bearing Timken 43131/43319D
Tapered roller bearing NTN 4T-HM907614, Outer diameter: 111.125 mm | Inner diameter: 104.52 mm | Width: 20.638 mm
Tapered roller bearing NTN 4T-LM102949, Outer diameter: 59.5 mm | Inner diameter: 45.242 mm | Width: 19.812 mm
Tapered roller bearing Timken HM804846/HM804810, Outer diameter: 95.25 mm | Inner diameter: 47.625 mm | Width: 30.163 mm
Tapered roller bearing Timken L44600LA-902B2, Outer diameter: 50.29 mm | Inner diameter: 25.4 mm | Width: 14.22 mm
Tapered roller bearing Timken 385/383A
Tapered roller bearing NTN 4T-342A, Outer diameter: 58.5 mm | Inner diameter: 41.275 mm | Width: 22.403 mm
Tapered roller bearing NTN 4T-LM29748L/LM29710, Outer diameter: 65.088 mm | Inner diameter: 38.1 mm | Width: 18.034 mm
Tapered roller bearing Timken 596/592A
Tapered roller bearing Timken 28985/28920-30000, Inner diameter: 60.325 mm | Width: 25.4 mm
Tapered roller bearing Timken 07093/07210X