Timken Tapered Roller Bearing 52300
Inner diameter | 98.425 mm |
---|---|
Outer diameter | 157.163 mm |
Width | 36.513 mm |
Logistics dimensions (L x W x H) | 36,116x130,556x130,556 mm |
---|---|
Logistic Weight | 1716 g |
Packaged dimensions (D x W x H) | 49,53x160,782x160,782 mm |
Inner diameter | 98.425 mm |
Outer diameter | 157.163 mm |
Width | 36.513 mm |
Bearing Clearance | CN |
Series | 52300 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days