Timken Tapered Roller Bearing 14000
Inner diameter | 33.33 mm |
---|---|
Outer diameter | 69.01 mm |
Width | 19.85 mm |
Logistics dimensions (L x W x H) | 19,583x50,98x50,98 mm |
---|---|
Logistic Weight | 207 g |
Packaged dimensions (D x W x H) | 26,924x71,374x71,374 mm |
Inner diameter | 33.33 mm |
Outer diameter | 69.01 mm |
Width | 19.85 mm |
Bearing Clearance | CN |
Series | 14000 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days