NTN - Tapered Roller Bearing - 4T-67787/67720
Inner diameter | 174.625 mm |
---|---|
Outer diameter | 247.65 mm |
Width | 47.625 mm |
Logistics dimensions (L x W x H) | 247,65x247,65x38,1 mm |
---|---|
Logistic Weight | 7192 g |
Inner diameter | 174.625 mm |
Outer diameter | 247.65 mm |
Width | 47.625 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 690000 N |
Basic dynamic load, radial - Cr | 34000 N |
Usually arrives within 14 working days