Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 15116-99402 TAPERED ROLLER BEARING
Tapered roller bearing Timken 15116/15245
Tapered roller bearing Timken
References
timken:
15116/15245
rubix:
100A8581
ean:
0053893792835
Product details
Technical specifications
Product details : TIMKEN 15116-99402 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.52
excl. VAT
/
Each
£
43.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 19149X
Tapered roller bearing NSK 30305J, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 17 mm
Tapered roller bearing Timken 67787/67720
Tapered roller bearing Timken 34301/34500
Tapered roller bearing Timken H 239649-90061
Tapered roller bearing Timken NA 483SW-90259
Tapered roller bearing FAG 32303-A, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 16 mm
Tapered roller bearing Timken T 201W
Tapered roller bearing Timken 32206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 21.25 mm
Tapered roller bearing NTN 4T-44150, Outer diameter: 66 mm | Inner diameter: 38.1 mm | Width: 23.698 mm
Tapered roller bearing SKF 67391/67322, Outer diameter: 196.85 mm | Inner diameter: 133.35 mm | Width: 47.768 mm
Tapered roller bearing NTN 4T-582, Outer diameter: 110 mm | Inner diameter: 82.55 mm | Width: 36.098 mm
Tapered roller bearing Timken 362, Outer diameter: 90 mm | Width: 15.875 mm
Tapered roller bearing NTN 4T-48385/48320, Outer diameter: 190.5 mm | Inner diameter: 133.35 mm | Width: 39.688 mm
Tapered roller bearing NTN 4T-LM11910, Outer diameter: 45.237 mm | Inner diameter: 19.05 mm | Width: 12.065 mm