Tapered roller bearing SKF 67391/67322, Outer diameter: 196.85 mm | Inner diameter: 133.35 mm | Width: 47.768 mm
Tapered Roller Bearing
See technical informationReferences
SKF:67391/67322
Rubix:105A0197
Manufacturer :371199
EAN:7316574194964


Technical specifications
| Inner diameter | 133.35 mm |
|---|---|
| Outer diameter | 196.85 mm |
| Width | 47.768 mm |
Product details : SKF TAPER ROLLER BEARING 67391/67322
Single row tapered roller bearings, inch sizes, are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46,04x196,85x196,85 mm |
|---|---|
| Logistic Weight | 4640 g |
| Inner diameter | 133.35 mm |
| Outer diameter | 196.85 mm |
| Width | 47.768 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Reference speed | 2400 rpm |
| Limit speed | 3000 rpm |
| Total bearing width | 46038 mm |
| Basic static load, radial - C0r | 585 N |
| Basic dynamic load, radial - Cr | 395 N |
Show UNSPSC/ECL@SS
£ 470.36 excl. VAT
/ Each
£ 564.43 incl. VAT
- Usually arrives within 14 working days