Tapered roller bearing Timken 362, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 15.875 mm
Tapered Roller Bearings
See technical informationReferences
Timken:362
Rubix:105A1954
Manufacturer :100050492
EAN:0053893012612

Product details : TIMKEN 362-20024 TAPERED ROLLER BEARING CUP
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Strengths
Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 96x96x27 mm |
|---|---|
| Logistic Weight | 170 g |
| Packaged dimensions (D x W x H) | 95,758x95,758x26,67 mm |
| Package weight | 161,9 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 15.875 mm |
| Bearing Clearance | cn |
| Weight | 0.5 kg |
| Series | 365 |
| Total bearing width | 20 mm |
| Basic static load, radial - C0r | 95800 N |
| Basic dynamic load, radial - Cr | 102000 N |
Show UNSPSC/ECL@SS
£ 29.19 excl. VAT
/ Each
£ 35.03 incl. VAT
- Delivery usually within ( 7 ) days





