Tapered roller bearing Timken 32206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 21.25 mm
Taper roller bearing
See technical informationReferences
Timken:32206
Rubix:102A1665
Manufacturer :100046699
EAN:0053893430867

Product details : TIMKEN 32206M-90KM1 TAPERED ROLLER BEARING
With the ability to handle both radial and axial loads, Timken® high-performance tapered roller bearings are designed to provide the greatest durability in the most compact spaces.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
|---|---|
| Package weight | 297,1 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 21.25 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 12.94 excl. VAT
/ Each
£ 15.53 incl. VAT
- Delivery usually within ( 7 ) days





