Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 19138-99403 TAPERED ROLLER BEARING WITH FLANGE
Tapered roller bearing Timken 19138/19283B
Tapered roller bearing Timken
References
timken:
19138/19283B
rubix:
104A6868
ean:
0053893297279
Product details
Technical specifications
Product details : TIMKEN 19138-99403 TAPERED ROLLER BEARING WITH FLANGE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
139.51
excl. VAT
/
Each
£
167.41
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 81630/81962
Tapered roller bearing NTN 4T-48684, Outer diameter: 172.5 mm | Inner diameter: 142.875 mm | Width: 39.688 mm
Tapered roller bearing NTN 4T-HH221434, Inner diameter: 88.9 mm | Width: 57.531 mm
Tapered roller bearing Timken 99600-90191, Outer diameter: 254 mm | Inner diameter: 152.4 mm | Width: 149.225 mm
Tapered roller bearing Timken 48393-902B3, Outer diameter: 190.5 mm | Inner diameter: 136.652 mm | Width: 85.852 mm
Tapered roller bearing Timken NA 15117SW-90094
Tapered roller bearing Timken 59175, Outer diameter: 104.78 mm | Inner diameter: 44.45 mm | Width: 36.51 mm
Tapered roller bearing FAG 33206-XL, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 25 mm
Tapered roller bearing Timken 67320B
Tapered roller bearing Timken 42381/42585
Tapered roller bearing NTN 4T-46368, Outer diameter: 93.662 mm | Inner diameter: 87.062 mm | Width: 26.195 mm
Tapered roller bearing Timken 19152D
Tapered roller bearing NTN 4T-14138A/14276, Outer diameter: 69.012 mm | Inner diameter: 34.925 mm | Width: 19.845 mm
Tapered roller bearing Timken 67790, Outer diameter: 247.65 mm | Inner diameter: 177.8 mm | Width: 103.19 mm
Tapered roller bearing NTN 32214U, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 33.25 mm