Tapered roller bearing NTN 4T-46368, Outer diameter: 93.662 mm | Inner diameter: 87.062 mm | Width: 26.195 mm
NTN - Tapered Roller Bearing - 4T-46368
See technical informationReferences
NTN:4T-46368
Rubix:204A7634
EAN:4547359534009




Technical specifications
| Inner diameter | 87.062 mm |
|---|---|
| Outer diameter | 93.662 mm |
| Width | 26.195 mm |
Product details : NTN 4T-46368 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 93,662x93,662x26,195 mm |
|---|---|
| Logistic Weight | 398 g |
| Inner diameter | 87.062 mm |
| Outer diameter | 93.662 mm |
| Width | 26.195 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 17.84 excl. VAT
/ Each
£ 21.41 incl. VAT
- Usually arrives within 14 working days