Timken Tapered Roller Bearing 59100
Inner diameter | 44.45 mm |
---|---|
Outer diameter | 104.78 mm |
Width | 36.51 mm |
Logistics dimensions (L x W x H) | 36,513x76,518x76,518 mm |
---|---|
Logistic Weight | 1002 g |
Packaged dimensions (D x W x H) | 100,584x100,584x45,466 mm |
Package weight | 1002 g |
Inner diameter | 44.45 mm |
Outer diameter | 104.78 mm |
Width | 36.51 mm |
Bearing Clearance | cn |
Series | 59100 |
Material | steel |
Cage | steel |
Usually arrives within 14 working days