Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 28980-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 28980/28920
Tapered roller bearing Timken
References
timken:
28980/28920
rubix:
397A4373
ean:
0053893868691
Product details
Technical specifications
Product details : TIMKEN 28980-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
107.38
excl. VAT
/
Each
£
128.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 366-90102, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 50.038 mm
Tapered roller bearing FAG 31308-XL-DF-A50-90, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 50.5 mm
Tapered roller bearing Timken LM739710, Outer diameter: 257.175 mm | Width: 30.162 mm
Tapered roller bearing Timken 31309DF, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 54.5 mm
Tapered roller bearing NTN 4T-382A, Outer diameter: 96.838 mm | Inner diameter: 95.238 mm | Width: 15.875 mm
Tapered roller bearing FAG 32318-A, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 53 mm
Tapered roller bearing Timken 33269, Inner diameter: 68.262 mm
Tapered roller bearing Timken 679-90101, Outer diameter: 168.402 mm | Inner diameter: 88.9 mm | Width: 92.202 mm
Tapered roller bearing Timken JHM88540-N0025, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 29.37 mm
Tapered roller bearing Timken 73562-902A1, Outer diameter: 222.25 mm | Inner diameter: 143.002 mm | Width: 75.692 mm
Tapered roller bearing Timken 1351
Tapered roller bearing NTN 4T-L68111, Outer diameter: 59.974 mm | Inner diameter: 34.988 mm | Width: 16.764 mm
Tapered roller bearing Timken 841, Inner diameter: 85.725 mm
Tapered roller bearing Timken 32238DF, Outer diameter: 340 mm | Inner diameter: 190 mm | Width: 194 mm
Tapered roller bearing NTN 4T-47686, Outer diameter: 108 mm | Inner diameter: 82.55 mm | Width: 33.338 mm