Tapered roller bearing Timken 33269, Outer diameter: 117.475 mm | Inner diameter: 68.263 mm | Width: 30.162 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:33269
Rubix:397A5924
Manufacturer :100053986
EAN:0053893262161


Technical specifications
| Inner diameter | 68.263 mm |
|---|---|
| Outer diameter | 117.475 mm |
| Width | 30.162 mm |
Product details : TIMKEN 33269-20024 TAPERED ROLLER BEARING CONE
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30,163x94,437x94,437 mm |
|---|---|
| Logistic Weight | 826 g |
| Packaged dimensions (D x W x H) | 116,0272x116,0272x39,7256 mm |
| Package weight | 825,5 g |
| Inner diameter | 68.263 mm |
| Outer diameter | 117.475 mm |
| Width | 30.162 mm |
| Bearing Clearance | cn |
| Weight | 3.448 kg |
| Series | 33000 |
| Reference speed | 3200 rpm |
| Limit speed | 4200 rpm |
| Total bearing width | 30.162 mm |
| Basic static load, radial - C0r | 197000 N |
| Basic dynamic load, radial - Cr | 138000 N |
Show UNSPSC/ECL@SS
£ 110.78 excl. VAT
/ Each
£ 132.94 incl. VAT
- Usually arrives within 14 working days




