Tapered roller bearing Timken 73562-902A1, Outer diameter: 222.25 mm | Inner diameter: 142.875 mm | Width: 75.697 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:73562-902A1
Rubix:396A3176
EAN:0053893370903


Technical specifications
| Inner diameter | 142.875 mm |
|---|---|
| Outer diameter | 222.25 mm |
| Width | 75.697 mm |
Product details : TIMKEN 73562-902A1 DOUBLE ROW TAPERED ROLLER BEARING
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75,692x222,25x222,25 mm |
|---|---|
| Logistic Weight | 8940 g |
| Packaged dimensions (D x W x H) | 77,724x234,95x234,95 mm |
| Inner diameter | 142.875 mm |
| Outer diameter | 222.25 mm |
| Width | 75.697 mm |
| Bearing Clearance | cn |
| Weight | 8.94 kg |
| Series | 73000 |
| Material | stamped steel |
| Cage | steel |
| Total bearing width | 75.697 mm |
| Basic static load, radial - C0r | 342000 N |
| Basic dynamic load, radial - Cr | 510000 N |
Show UNSPSC/ECL@SS
£ 3,762.28 excl. VAT
/ Each
£ 4,514.74 incl. VAT
- Usually arrives within 14 working days