Precision / Spindle bearing SNR
Inner diameter | 17 mm |
---|---|
Outer diameter | 30 mm |
Width | 7 mm |
Logistics dimensions (L x W x H) | 30x30x14 mm |
---|---|
Logistic Weight | 36 g |
Inner diameter | 17 mm |
Outer diameter | 30 mm |
Width | 7 mm |
Series | mtoch71900 |
Cage | steel |
Sealing | open |
Usually arrives within 14 working days