Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
TIMKEN 2MM9118WICRSUL SPINDLE BALL BEARING
Precision / Spindle bearing Timken 2MM9118WICRSUL, Inner diameter: 90 mm | Outer diameter: 140 mm | Width: 24 mm
Precision / Spindle bearing Timken
References
timken:
2MM9118WICRSUL
rubix:
101A4520
ean:
0087796209114
Technical specifications
Inner diameter
90
mm
Outer diameter
140
mm
Width
24
mm
Product details
Technical specifications
Product details : TIMKEN 2MM9118WICRSUL SPINDLE BALL BEARING
Technical specifications
Attributes
Inner diameter
90
mm
Outer diameter
140
mm
Width
24
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
450.37
excl. VAT
/
Each
£
540.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing SNR 7006.HV.DU.J84, Inner diameter: 30 mm | Outer diameter: 55 mm | Width: 13 mm
Precision / Spindle bearing RHP 7309CTDULP4, Inner diameter: 45 mm | Outer diameter: 100 mm | Width: 25 mm
Precision / Spindle bearing SNR 7207.CG1Q16J74, Inner diameter: 35 mm | Outer diameter: 72 mm | Width: 17 mm
Precision / Spindle bearing SKF 7016 CDGA/P4A, Inner diameter: 80 mm | Outer diameter: 125 mm | Width: 44 mm
Precision / Spindle bearing NSK 7016A5TRSULP3, Inner diameter: 80 mm | Outer diameter: 125 mm | Width: 22 mm
Precision / Spindle bearing SNR 7001.HV.DB.J74, Inner diameter: 12 mm | Outer diameter: 28 mm | Width: 8 mm
Precision / Spindle bearing FAG B71918-E-2RSD-T-P4S-UL, Inner diameter: 90 mm | Outer diameter: 125 mm | Width: 18 mm
Precision / Spindle bearing SNR 7211.H.G1DBJ84, Inner diameter: 55 mm | Outer diameter: 100 mm | Width: 21 mm
Precision / Spindle bearing SNR 7207.HG1.DBJ94, Inner diameter: 35 mm | Outer diameter: 72 mm | Width: 17 mm
Precision / Spindle bearing SNR MLECH71904HVQ16J74S, Inner diameter: 20 mm | Outer diameter: 37 mm | Width: 9 mm
Precision / Spindle bearing NSK 7020A5TRDUMP3, Inner diameter: 100 mm | Outer diameter: 150 mm | Width: 24 mm
Precision / Spindle bearing SNR ML.7014HVU.J84S, Inner diameter: 70 mm | Outer diameter: 110 mm | Width: 20 mm
Precision / Spindle bearing SNR 10R71922CVUJ84, Inner diameter: 110 mm | Outer diameter: 150 mm | Width: 20 mm
Precision / Spindle bearing SKF 7004 ACD/P4A, Inner diameter: 20 mm | Outer diameter: 42 mm | Width: 12 mm
Precision / Spindle bearing SKF 71907 CDGA/P4A, Inner diameter: 35 mm | Outer diameter: 55 mm | Width: 10 mm