Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
TIMKEN 2MM9313WICRDUL SPINDLE BALL BEARING
Precision / Spindle bearing Timken 2MM9313WICRDUL, Inner diameter: 65 mm | Outer diameter: 90 mm | Width: 13 mm
Precision / Spindle bearing Timken
References
timken:
2MM9313WICRDUL
rubix:
210A4364
ean:
0087796073692
Technical specifications
Inner diameter
65
mm
Outer diameter
90
mm
Width
13
mm
Product details
Technical specifications
Product details : TIMKEN 2MM9313WICRDUL SPINDLE BALL BEARING
Technical specifications
Attributes
Inner diameter
65
mm
Outer diameter
90
mm
Width
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
600.09
excl. VAT
/
Each
£
720.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing FAG B7213-E-T-P4S-DUL, Inner diameter: 65 mm | Outer diameter: 120 mm | Width: 23 mm
Precision / Spindle bearing FAG B7021-C-T-P4S-DUL, Inner diameter: 105 mm | Outer diameter: 160 mm | Width: 26 mm
Precision / Spindle bearing FAG HCS7015-E-T-P4S-UL, Inner diameter: 75 mm | Outer diameter: 115 mm | Width: 20 mm
Precision / Spindle bearing SKF 71908 CE/P4ADGA, Inner diameter: 40 mm | Outer diameter: 62 mm | Width: 24 mm
Precision / Spindle bearing SKF 7001 CD/P4ADGA, Inner diameter: 12 mm | Outer diameter: 28 mm | Width: 8 mm
Precision / Spindle bearing FAG HSS7014-C-T-P4S-UL, Inner diameter: 70 mm | Outer diameter: 110 mm | Width: 20 mm
Precision / Spindle bearing SKF 71907 CD/P4ADGA, Inner diameter: 35 mm | Outer diameter: 55 mm | Width: 10 mm
Precision / Spindle bearing NSK 7021A5TRDUMP3, Inner diameter: 105 mm | Outer diameter: 160 mm | Width: 26 mm
Precision / Spindle bearing FAG HC7003-C-T-P4S-UL, Inner diameter: 17 mm | Outer diameter: 35 mm | Width: 10 mm
Precision / Spindle bearing FAG HSS71904-C-T-P4S-UL, Inner diameter: 20 mm | Outer diameter: 37 mm | Width: 9 mm
Precision / Spindle bearing SNR 71913.HVQ21J84, Inner diameter: 65 mm | Outer diameter: 90 mm | Width: 13 mm
Precision / Spindle bearing SNR 10R71924CVUJ84, Inner diameter: 120 mm | Outer diameter: 165 mm | Width: 22 mm
Precision / Spindle bearing SNR MLE7003HVDUJ84S, Inner diameter: 17 mm | Outer diameter: 35 mm | Width: 10 mm
Precision / Spindle bearing SNR 7009.CV.Q16J74, Inner diameter: 45 mm | Outer diameter: 75 mm | Width: 16 mm
Precision / Spindle bearing FAG B7004-C-2RSD-T-P4S-UL, Inner diameter: 20 mm | Outer diameter: 42 mm | Width: 12 mm