Tapered roller bearing Timken 32205 B-90KB4, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 19.25 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:32205 B-90KB4
Rubix:397A4395
EAN:0053893776132
Product details : TIMKEN 32205B-90KB4 TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 19.25 mm |
Show UNSPSC/ECL@SS
£ 45.07 excl. VAT
/ Each
£ 54.08 incl. VAT
- Usually arrives within 14 working days

