Tapered Roller Bearing Flanged Cup
Outer diameter | 161.925 mm |
---|---|
Width | 42.862 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 42,926x162,052x162,052 mm |
---|---|
Logistic Weight | 1726 g |
Packaged dimensions (D x W x H) | 186,182x186,182x42,672 mm |
Package weight | 1725,9 g |
Outer diameter | 161.925 mm |
Width | 42.862 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days