NTN - Tapered Roller Bearing - 4T-33205
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 52x52x22 mm |
---|---|
Logistic Weight | 228 g |
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 22 mm |
Bearing Clearance | CN |
Series | 33200 |
Material | Case-hardened Steel |
Cage | Steel |
Limit speed | 7300 rpm |
Standard | ISO 355 |
Basic static load, radial - C0r | 57500 N |
Basic dynamic load, radial - Cr | 47500 N |
Usually arrives within 14 working days