NTN - Tapered Roller Bearing - 4T-11162
Inner diameter | 41.275 mm |
---|---|
Outer diameter | 58.5 mm |
Width | 17.384 mm |
Logistics dimensions (L x W x H) | 76,2x76,2x17,384 mm |
---|---|
Logistic Weight | 218 g |
Inner diameter | 41.275 mm |
Outer diameter | 58.5 mm |
Width | 17.384 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 51500 N |
Basic dynamic load, radial - Cr | 42500 N |
Usually arrives within 14 working days