Tapered roller bearing Timken 37431/37625B, Outer diameter: 158.75 mm | Inner diameter: 109.538 mm | Width: 11.908 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:37431/37625B
Rubix:133A9110


Technical specifications
| Inner diameter | 109.538 mm |
|---|---|
| Outer diameter | 158.75 mm |
| Width | 11.908 mm |
Product details : TIMKEN 37431-99402 TAPERED ROLLER BEARING WITH FLANGE
Technical specifications
Attributes
| Inner diameter | 109.538 mm |
|---|---|
| Outer diameter | 158.75 mm |
| Width | 11.908 mm |
| Bearing Clearance | cn |
| Weight | 1.4 kg |
| Series | 37000-serie |
| Total bearing width | 37.313 mm |
| Basic static load, radial - C0r | 179000 N |
| Basic dynamic load, radial - Cr | 115000 N |
Show UNSPSC/ECL@SS
£ 544.70 excl. VAT
/ Each
£ 653.64 incl. VAT
- Usually arrives within 14 working days