Tapered roller bearing Timken 432AB, Outer diameter: 92.075 mm | Inner diameter: 11.115 mm | Width: 22.225 mm
Tapered Roller Bearing Flanged Cup
See technical informationReferences
Timken:432AB
Rubix:106A0708
Manufacturer :100038490
EAN:0053893031781


Technical specifications
| Inner diameter | 11.115 mm |
|---|---|
| Outer diameter | 92.075 mm |
| Width | 22.225 mm |
Product details : TIMKEN 432AB-20024 TAPERED ROLLER BEARING FLANGED CUP
TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Strengths
Cup is backed against flange face to allow housing to be through-bored. Accurate alignment of housing bores. Reduced machining costs.
Applications
Machine tool spindles; Gear reduction units; Automotive transaxles; Transmissions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22,352x92,202x92,202 mm |
|---|---|
| Logistic Weight | 319 g |
| Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
| Package weight | 318,9 g |
| Inner diameter | 11.115 mm |
| Outer diameter | 92.075 mm |
| Width | 22.225 mm |
| Bearing Clearance | cn |
| Weight | 0.33 kg |
| Series | 435 |
| Total bearing width | 27.783 mm |
| Basic static load, radial - C0r | 144000 N |
| Basic dynamic load, radial - Cr | 127000 N |
Show UNSPSC/ECL@SS
£ 205.52 excl. VAT
/ Each
£ 246.62 incl. VAT
- Usually arrives within 14 working days




