Tapered roller bearing Timken 9278/9220, Outer diameter: 161.925 mm | Inner diameter: 68.263 mm | Width: 49.213 mm
Timken Tapered Roller Bearing 9200
See technical informationReferences
Timken:9278/9220
Rubix:100A3874
EAN:0053893653341


Technical specifications
| Inner diameter | 68.263 mm |
|---|---|
| Outer diameter | 161.925 mm |
| Width | 49.213 mm |
Product details : TIMKEN 9278-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 49,213x161,925x161,925 mm |
|---|---|
| Logistic Weight | 4269 g |
| Packaged dimensions (D x W x H) | 63,5x190,5x190,5 mm |
| Inner diameter | 68.263 mm |
| Outer diameter | 161.925 mm |
| Width | 49.213 mm |
| Bearing Clearance | cn |
| Series | 9200 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 743.79 excl. VAT
/ Each
£ 892.55 incl. VAT
- Usually arrives within 14 working days