Tapered roller bearing Timken LL103049, Outer diameter: 71.44 mm | Inner diameter: 44.45 mm | Width: 12.7 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:LL103049
Rubix:105A7576
Manufacturer :100004611
EAN:0053893467306


Technical specifications
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 71.44 mm |
| Width | 12.7 mm |
Product details : TIMKEN LL103049-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 71,4x71,4x26,9 mm |
|---|---|
| Package weight | 114,8 g |
| Inner diameter | 44.45 mm |
| Outer diameter | 71.44 mm |
| Width | 12.7 mm |
| Bearing Clearance | cn |
| Series | ll103000 |
| Material | steel |
Show UNSPSC/ECL@SS
£ 175.12 excl. VAT
/ Each
£ 210.14 incl. VAT
- Delivery usually within ( 7 ) days