Tapered roller bearing Timken H917840-90010, Outer diameter: 180.975 mm | Inner diameter: 76.2 mm | Width: 114.3 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:H917840-90010
Rubix:397A5179
EAN:0053893707723


Technical specifications
| Inner diameter | 76.2 mm |
|---|---|
| Outer diameter | 180.975 mm |
| Width | 114.3 mm |
Product details : TIMKEN H917840-90010 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 114,3x180,975x180,975 mm |
|---|---|
| Logistic Weight | 14041 g |
| Packaged dimensions (D x W x H) | 196,85x130,302x196,85 mm |
| Inner diameter | 76.2 mm |
| Outer diameter | 180.975 mm |
| Width | 114.3 mm |
| Bearing Clearance | cn |
| Weight | 13.84 kg |
| Series | 2ts-im |
| Material | stainless steel ball bearing inserts; steel spacers |
| Cage | steel |
| Total bearing width | 114.3 mm |
| Basic dynamic load, radial - Cr | 781000 N |
Show UNSPSC/ECL@SS
£ 2,897.67 excl. VAT
/ Each
£ 3,477.20 incl. VAT
- Usually arrives within 14 working days