Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 378DE-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 378DE/372A
Tapered roller bearing Timken
References
timken:
378DE/372A
rubix:
397A4443
ean:
0053893785172
Product details
Technical specifications
Product details : TIMKEN 378DE-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
347.55
excl. VAT
/
Each
£
417.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 39585/39528
Tapered roller bearing SKF 33122, Outer diameter: 180 mm | Inner diameter: 110 mm | Width: 58.43 mm
Tapered roller bearing NTN 4T-560/552A, Outer diameter: 123.825 mm | Inner diameter: 66.675 mm | Width: 38.1 mm
Tapered roller bearing Timken 96925-90086, Outer diameter: 355.6 mm | Inner diameter: 234.95 mm | Width: 152.4 mm
Tapered roller bearing Timken 30314-90KA2, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 30 mm
Tapered roller bearing Timken 52375-90015, Outer diameter: 162.052 mm | Inner diameter: 95.25 mm | Width: 82.55 mm
Tapered roller bearing NTN 4T-395A/394A, Outer diameter: 110 mm | Inner diameter: 66.675 mm | Width: 22 mm
Tapered roller bearing Timken 67390-90253, Outer diameter: 196.85 mm | Inner diameter: 133.35 mm | Width: 101.6 mm
Tapered roller bearing Timken HM911245, Inner diameter: 60.325 mm | Width: 33.338 mm
Tapered roller bearing Timken LM 742749-902A3
Tapered roller bearing NSK 30305J, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 17 mm
Tapered roller bearing Timken LM 522546-90019
Tapered roller bearing Timken 580-90168, Outer diameter: 139.992 mm | Inner diameter: 82.55 mm | Width: 82.55 mm
Tapered roller bearing NTN 32318U, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 67.5 mm
Tapered roller bearing Timken 74537-90262, Outer diameter: 215.9 mm | Inner diameter: 136.652 mm | Width: 106.426 mm