Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-560/552A TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-560/552A, Outer diameter: 123.825 mm | Inner diameter: 66.675 mm | Width: 38.1 mm
Tapered roller bearing NTN
References
ntn:
4T-560/552A
rubix:
394A7141
ean:
4547359923797
Technical specifications
Inner diameter
66.675
mm
Outer diameter
123.825
mm
Width
38.1
mm
Product details
Technical specifications
Product details : NTN 4T-560/552A TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
66.675
mm
Outer diameter
123.825
mm
Width
38.1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.00
excl. VAT
/
Each
£
64.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 67985-30000, Outer diameter: 247.142 mm | Inner diameter: 206.502 mm | Width: 45.974 mm
Tapered roller bearing Timken L 812148-90010
Tapered roller bearing NTN 4T-H715345, Outer diameter: 110.8 mm | Inner diameter: 71.438 mm | Width: 46.038 mm
Tapered roller bearing SKF 30204 J2/Q, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 15.25 mm
Tapered roller bearing Timken HM 743337/HM743310
Tapered roller bearing NTN 4T-497/492A, Outer diameter: 133.35 mm | Inner diameter: 85.725 mm | Width: 30.162 mm
Tapered roller bearing Timken A2126-30000, Outer diameter: 32.004 mm | Inner diameter: 23.622 mm | Width: 7.874 mm
Tapered roller bearing Timken HM911249, Inner diameter: 61.912 mm
Tapered roller bearing NTN 4T-LM503349A, Outer diameter: 61 mm | Inner diameter: 46 mm | Width: 18 mm
Tapered roller bearing NTN 4T-07100S/07210X, Outer diameter: 50.8 mm | Inner diameter: 25.4 mm | Width: 15.011 mm
Tapered roller bearing Timken NA 455/452D
Tapered roller bearing SKF 3585/3525/Q, Outer diameter: 87.334 mm | Inner diameter: 41 mm | Width: 30.162 mm
Tapered roller bearing Timken 33889/33822
Tapered roller bearing Timken 857/854, Outer diameter: 190.5 mm | Inner diameter: 92.075 mm | Width: 57.15 mm
Tapered roller bearing Timken 46720-30000, Outer diameter: 225.552 mm | Inner diameter: 197.866 mm | Width: 33.274 mm