Roller bearing Tapered radial Single row - metric standard
Inner diameter | 110 mm |
---|---|
Outer diameter | 180 mm |
Width | 58.43 mm |
Logistics dimensions (L x W x H) | 58,43x180x180 mm |
---|---|
Logistic Weight | 5508 g |
Inner diameter | 110 mm |
Outer diameter | 180 mm |
Width | 58.43 mm |
Bearing Clearance | CN |
Series | 331 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 2800 rpm |
Limit speed | 3400 rpm |
Total bearing width | 56 mm |
Basic static load, radial - C0r | 630 N |
Basic dynamic load, radial - Cr | 455 N |
Usually arrives within 14 working days