Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 389AS-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 389AS/382
Tapered roller bearing Timken
References
timken:
389AS/382
rubix:
100A8922
ean:
0053893867779
Product details
Technical specifications
Product details : TIMKEN 389AS-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
149.85
excl. VAT
/
Each
£
179.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-HM803149/HM803110, Outer diameter: 88.9 mm | Inner diameter: 44.45 mm | Width: 30.162 mm
Tapered roller bearing NTN 4T-HM903245/HM903210, Outer diameter: 95.25 mm | Inner diameter: 41.275 mm | Width: 30.958 mm
Tapered roller bearing Timken 366-90102, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 50.038 mm
Tapered roller bearing NTN 4T-LM48548L, Outer diameter: 49.5 mm | Inner diameter: 34.925 mm | Width: 18.288 mm
Tapered roller bearing SKF 39580/W/2/39520/2/Q, Outer diameter: 112.712 mm | Inner diameter: 57.163 mm | Width: 30.21 mm
Tapered roller bearing NTN 4T-752, Outer diameter: 161.925 mm | Inner diameter: 85.72 mm | Width: 38.1 mm
Tapered roller bearing SKF 32209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 24.75 mm
Tapered roller bearing NTN 4T-30306, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 20.75 mm
Tapered roller bearing NTN 4T-2878, Outer diameter: 54 mm | Inner diameter: 34.925 mm | Width: 23.812 mm
Tapered roller bearing NTN 4T-15113, Outer diameter: 46 mm | Inner diameter: 28.575 mm | Width: 20.638 mm
Tapered roller bearing Timken HM804849/HM804810
Tapered roller bearing NTN 4T-HM218238/HM218210, Outer diameter: 146.975 mm | Inner diameter: 79.974 mm | Width: 40 mm
Tapered roller bearing Timken LM 48548A/LM48510, Outer diameter: 65.088 mm | Inner diameter: 34.925 mm | Width: 18.288 mm
Tapered roller bearing Timken HM212049X, Outer diameter: 122.238 mm | Inner diameter: 66.675 mm | Width: 29.718 mm
Tapered roller bearing NTN 4T-382, Outer diameter: 98.425 mm | Inner diameter: 96.625 mm | Width: 17.826 mm