Tapered roller bearing NTN 4T-30306, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 20.75 mm
NTN - Tapered Roller Bearing - 30307U
See technical informationReferences
NTN:4T-30306
Rubix:204A7279
EAN:4547359003291



Product details : NTN 4T-30306 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x20,75 mm |
|---|---|
| Logistic Weight | 408 g |
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 20.75 mm |
| Bearing Clearance | cn |
| Series | 30300 |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 61000 N |
| Basic dynamic load, radial - Cr | 6000 N |
Show UNSPSC/ECL@SS
£ 12.71 excl. VAT
/ Each
£ 15.25 incl. VAT
- Delivery usually within ( 3 ) days
