NTN - Tapered Roller Bearing - 4T-382
Inner diameter | 96.625 mm |
---|---|
Outer diameter | 98.425 mm |
Width | 17.826 mm |
Logistics dimensions (L x W x H) | 98,425x98,425x17,826 mm |
---|---|
Logistic Weight | 244 g |
Inner diameter | 96.625 mm |
Outer diameter | 98.425 mm |
Width | 17.826 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Usually arrives within 14 working days