Tapered roller bearing Timken HM212049X, Outer diameter: 122.238 mm | Inner diameter: 66.675 mm | Width: 29.718 mm
Timken Tapered Roller Bearing HM
See technical informationReferences
Timken:HM212049X
Rubix:106A2430
Manufacturer :100194426
EAN:0053893510453







Technical specifications
| Inner diameter | 66.675 mm |
|---|---|
| Outer diameter | 122.238 mm |
| Width | 29.718 mm |
Product details : TIMKEN HM212049X-20024 TAPERED ROLLER BEARING CONE
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 116,332x116,332x49,022 mm |
|---|---|
| Package weight | 1220,2 g |
| Inner diameter | 66.675 mm |
| Outer diameter | 122.238 mm |
| Width | 29.718 mm |
| Bearing Clearance | cn |
| Series | hm |
| Material | steel |
| Cage | steel |
| Total bearing width | 38.1 mm |
| Basic static load, radial - C0r | 279000 N |
| Basic dynamic load, radial - Cr | 267000 N |
Show UNSPSC/ECL@SS
£ 140.85 excl. VAT
/ Each
£ 169.02 incl. VAT
- Usually arrives within 14 working days