Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 399D-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 399D/394A
Tapered roller bearing Timken
References
timken:
399D/394A
rubix:
133A2980
ean:
0053893780467
Product details
Technical specifications
Product details : TIMKEN 399D-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
459.53
excl. VAT
/
Each
£
551.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 43125/43312B
Tapered roller bearing NTN 4T-2689, Outer diameter: 45 mm | Inner diameter: 28.575 mm | Width: 25.433 mm
Tapered roller bearing Timken JM 738249-90KA4
Tapered roller bearing SKF 32216, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 35.25 mm
Tapered roller bearing Timken HM88511, Outer diameter: 73.025 mm | Width: 23.02 mm
Tapered roller bearing SKF 39520/Q, Outer diameter: 112.712 mm | Inner diameter: 96 mm | Width: 23.812 mm
Tapered roller bearing NTN 4T-25522, Outer diameter: 83.058 mm | Inner diameter: 79.058 mm | Width: 19.114 mm
Tapered roller bearing NTN 4T-15120, Outer diameter: 46 mm | Inner diameter: 30.213 mm | Width: 20.638 mm
Tapered roller bearing Timken H913810-20024, Outer diameter: 146.05 mm | Inner diameter: 111.105 mm | Width: 25.4 mm
Tapered roller bearing Timken 27690/27620B
Tapered roller bearing Timken 453E
Tapered roller bearing Timken 1780/1729, Outer diameter: 56.9 mm | Inner diameter: 25.4 mm | Width: 19.35 mm
Tapered roller bearing NTN 4T-HM804842/HM804810, Outer diameter: 95.25 mm | Inner diameter: 44.45 mm | Width: 30.162 mm
Tapered roller bearing SKF 32014 X, Outer diameter: 110 mm | Inner diameter: 70 mm | Width: 25 mm
Tapered roller bearing NTN 4T-LM603049/LM603014, Outer diameter: 79.974 mm | Inner diameter: 45.242 mm | Width: 19.842 mm